£719.00
Ex VAT
£862.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These 3/4" Air Impact Wrenches are designed for heavy-duty applications where performance, precision, and durability are key. With powerful torque outputs these tools provide exceptional strength for tasks such as truck and bus repairs, construction, and maintenance work. Compact yet powerful, they feature advanced mechanisms for improved efficiency, ergonomic designs for operator comfort, and safety features such as variable-speed triggers and corrosion-resistant housings.
Features and Benefits
• High torque output handles even the toughest jobs with ease
• Compact and lightweight, reducing operator fatigue
• 3" and 6" extended anvils for hard-to-reach areas
• Quiet technology minimises noise without sacrificing power
• Variable-speed trigger provides unmatched control and precision
• Corrosion-resistant housing protects against harsh conditions for long-lasting durability
Attribute | Value |
---|---|
Air Inlet Size | 3/8in. |
Brand | Ingersoll-Rand |
Drive Size | 3/4in. |
ECLASS Code | 21052003 |
Features | 3 and 6 inch extended anvil |
Item | Air Impact Wrench |
Max. Torque Rating | 1491Nm |
MFR Part No. | 261-6 |
No Load Speed | 0 - 5500rpm |
Power Source | Air |
UNSPSC Code | 27112713 |