SKU:
ING2702632T
MPN:
W7172
£477.00
Ex VAT
£572.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The IQV20 Series W7172 3/4" 20V High Torque Impact Wrench offers an impressive 2030 Nm of nut-busting torque. Featuring the IQV Power Control System, it allows for seamless adjustment from maximum torque to "hand tight" quickly and efficiently. This cordless impact wrench is specifically engineered for the removal and installation of threaded fasteners and its powerful performance and versatility ensure it meets the demanding needs of professional users across various sectors.
Features and Benefits
• IQv Power Control System includes 4 modes: Max Power, Mid Power, Wrench Tight (with shut off), Hand Tight (with shut off), and a 360° Shadowless LED light ring with task light mode and 4 dimmable settings
Typical Applications
• Ideal for tasks such as tire changing, cradle bolts, fleet truck maintenance, and industrial and MRO (Maintenance, Repair, and Operations) applications
Attribute | Value |
---|---|
Battery Type | IQV® |
Blows per Minute | 2450bpm |
Body Style | Pistol |
Brand | Ingersoll-Rand |
Brushed or Brushless | Brushless |
Drive Size | 3/4in. |
EAN | 6630240149050 |
ECLASS Code | 21052003 |
Features | Cordless |
Height | 214mm |
Includes | Body Only |
Item | Cordless Impact Wrench |
Length | 215mm |
MFR Part No. | W7172 |
Model Number | W7172 |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | IQV20 Series W7172 |
Torque Range | 2030Nm |
UNSPSC Code | 27112713 |
Voltage | 20V |
Weight | 2.8kg |