£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
The 2146Q1MAX 3/4" Impact Wrench from the MAX Series is an industrial-grade tool built for demanding applications, offering an unbeatable combination of power, durability, and control. Weighing under 3.5 kg, this low-noise, pneumatic impact wrench delivers 1970 Nm of maximum reverse torque and an impressive 2700 Nm of nut-busting torque, making it ideal for heavy-duty tasks in truck and bus service, construction, agricultural machinery, and general industrial maintenance. The wrench's innovative motor ensures optimal airflow and pressure, boosting performance, extending tool life, and enhancing productivity.
Features and Benefits
• Weighs under 3.5kg, ideal for demanding applications
• Low-noise motor for reduced workplace noise pollution
• Pressure gauge monitors airflow and pressure for optimal performance
• Durable design was built to withstand tough environments
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 3 . / 4in. |
EAN | 6630231645882 |
ECLASS Code | 21052003 |
Item | Drive Impact Tool |
MFR Part No. | 2146Q1MAX |
UNSPSC Code | 27112713 |