£217.00
Ex VAT
£260.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These 3/8" Air Impact Wrenches deliver a powerful, efficient performance with a compact and lightweight design. Featuring advanced twin-hammer impact mechanisms and finely tuned motors, they ensure superior power and precision. The ergonomic design, variable-speed triggers, and noise-reducing technology make them easy to handle and safer for prolonged use. Ideal for vehicle repair, body shops, and industrial maintenance, these tools offer reliability and durability for even the toughest jobs.
Features and Benefits
• Compact and lightweight designed for tight spaces and reduced operator fatigue
• Minimises noise without compromising performance
• Variable power regulator allows for fine control to prevent over-tightening
• Ergonomic grip and composite housing ensure comfort during extended use
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Brand | Ingersoll-Rand |
Drive Size | 3/8in. |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
MFR Part No. | 2102XPA |
Noise / Vibration Information | 3m/s2 |
Power Source | Air |
Torque Range | 68Nm |
UNSPSC Code | 27112713 |