£519.00
Ex VAT
£622.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
8 Variations Available
Product Details
Product Specification
These 3/8" 20V Cordless Impact Wrenches deliver powerful performance in a compact, durable package. Featuring brushless motors and advanced ergonomics, the wrenches provide up to 745 Nm of breakaway torque, making them ideal for a variety of demanding applications, including vehicle repair, industrial work, and maintenance operations. Their lightweight designs ensure manoeuvrability in tight spaces, while the IQV® 20 system offers compatibility across multiple tools and battery platforms. With features like three-speed modes, a patented 360º LED light ring, and a robust build for enhanced safety, these tools maximise productivity and user comfort.
Features and Benefits
• Compact and lightweight, ideal for tight spaces, with ergonomic designs for reduced fatigue
• Brushless motor delivers increased power, efficiency, and longer runtime
• Three-speed control allows users to tailor output for precision in various tasks
• 360º LED light ring eliminates shadows for improved visibility in dark areas
• Engineered with robust materials for heavy-duty usage
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Ingersoll-Rand |
Drive Size | 3/8in. |
EAN | 6630240104578 |
ECLASS Code | 21052003 |
Features | IQV20 Compatibility |
Includes | Battery + Charger |
Item | Cordless Ratchet Wrench |
No Load Speed | 0-225rpm |
Noise / Vibration Information | 97dB |
Power Source | Battery |
UNSPSC Code | 27112713 |
Voltage | 20V |
Weight | 1.59kg |