£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The 15QMAX Ultra Compact Air Impact Wrench packs incredible power into a lightweight design. Weighing only 1.1 kg, this 3/8" drive impact wrench delivers an impressive 644Nm of torque, making it a top choice for heavy-duty applications in tight, hard-to-reach spaces. Built with Ingersoll Rand's advanced double-impact mechanism and Quiet Technology, it ensures efficient performance with reduced noise levels. Tested for extreme durability, this compact tool excels in vehicle maintenance and industrial applications, offering unrivalled reliability and precision in restricted areas.
Features and Benefits
• Weighs just 1.1 kg for enhanced manoeuvrability
• Delivers up to 644 Nm for heavy-duty performance
• Quiet technology reduces noise without sacrificing power
• Rigorously tested for double the life of competing tools
• Compact design is perfect for working in tight or confined spaces
Attribute | Value |
---|---|
Air Consumption | 583CFM |
Brand | Ingersoll-Rand |
EAN | 6630231260436 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
MFR Part No. | 15QMAX |
UNSPSC Code | 27112713 |