£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Laser 7681 Mini Air Impact Wrench 1/2"D is a compact yet powerful tool, designed for versatile everyday use. Despite the small size of the 7681 Mini, this air impact wrench packs enough torque to handle a variety of tasks with ease. Its super light design makes it easy to handle and maneuver, reducing user fatigue during prolonged use. Whether you're working in tight spaces or tackling larger projects, this wrench offers the perfect balance of power and convenience. With the Laser 7681, you can breeze through your tasks efficiently and effectively, making it an essential tool for any workshop or garage.
Features and Benefits
• Can be greased with Molybdenum Disulphide, for easy maintenance and a longer life
• One piece design for strength
• 20g grease tube included.
Standards
• CE certified
• UKCA compliant
Attribute | Value |
---|---|
Body Style | Pistol Grip |
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341076818 |
ECLASS Code | 21052003 |
Includes | 20g grease bottle |
Item | Air Impact Wrench |
Max. Torque Rating | 949Nm |
MFR Part No. | 7681 |
No Load Speed | 9000rpm |
Power Source | Air |
UNSPSC Code | 27112713 |