SKU:
PCL2702536G
MPN:
APC218/2B
£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
The APC218 battery operated 1/2" Impact Wrench is a fantastic addition to any workshop toolbox, offering a max torque of 550 Nm. The powerful li-ion battery system can loosen up to 150 wheel nuts on one charge, and a full charge from flat only takes 1 hour. It features an externally replaceable carbon brush motor and a 4 level battery charge indicator. This set includes the impact wrench, 2 batteries, battery charger pack and sturdy carry case.
Features and Benefits
• Ergonomic soft grip handle for comfort in use
• Lithium Ion technology has a zero memory feature, ensuring top performance at all times
• Compact and lightweight, at only 3.2kg
• Charger features an auto cut-off facility so electricity isn't wasted
Typical Applications
• Medium duty tyre applications in workshops and garages
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875114606 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Max. Torque Rating | 550Nm |
Model Number | APC218/2B |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | APC218/2B |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.2kg |