SKU:
PCL2702554L
MPN:
APL001K
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
The APL001 1/2" is a handy, lightweight and compact impact wrench designed to be used on light and medium duty tasks in the workshop. With a max torque of 352 Nm and air powered through a compressor, the tool ensures continuous high performance for longer. With an ergonomically designed handle and durable housing, the product is suitable for prolonged use and has a long lifespan. At the light weight of 4kg, this impact is ideal for use in tight areas.
Features and Benefits
• Pin clutch hammer mechanism ensures powerful performance
• Fully insulated handle/housing for durability
• Forward and reverse modes
• Progressive throttle
Typical Applications
• General machinery and tyre changing applications on light and medium duty tasks
Kit Contents
• x1 APL001
• x10 Impact sockets: 9, 10, 11, 13, 14, 17, 19, 22, 24 and 27mm
• x1 5" extension bar
• x1 Hex key wrench
• x1 Nipple
• x1 Mini oiler
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875190709 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 352Nm |
Model Number | APL001K |
No Load Speed | 7000rpm |
Noise / Vibration Information | 3.5 m/s² 81 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 4.45kg |