£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
The Prestige 1/2" impact wrench is compact and lightweight, allowing access to difficult to reach areas. It also packs a punch, with a max torque of 433 Nm. When connected to an air compressor, this air powered torque wrench provides high performance for longer, while providing an excellent power to weight ratio. Ergonomic in design, this unit is comfortable to use, whilst its durable body ensures a long lifespan.
Features and Benefits
• Durable body casing withstands rigourous use
• Comfortable rubber handle, protects against cold compressed air
• Low vibration, smooth, accurate blows for high performance
• Ergonomic design reduces fatigue and vibration impact
Typical Applications
• Ideal for medium duty tyre changing and maintenance work
Attribute | Value |
---|---|
Air Consumption | 2.7CFM |
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5014875190402 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 433Nm |
MFR Part No. | APP201 |
Model Number | APP201 |
No Load Speed | 10000rpm |
Noise / Vibration Information | 3.35 m/s² |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 1.29kg |