£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
With a maximum torque of 1058 Nm, the APP203T Prestige is a powerful air impact wrench. The 1/2" tool has been designed to reduce vibration and provide smooth, balanced blows while the air power fed through an air compressor ensures that it performs at consistently high levels for longer. At only 1.9kg in weight and with a soft uphill grip, the impact wrench is easy to handle for prolonged periods.
Features and Benefits
• Ergonomic, lightweight design
• Durable housing that can withstand rigorous use
• Reduced vibration and smooth blows
• Twin hammer impact mechanism
Typical Applications
• Heavy automotive and truck work, such as tyre changing, shock, spring work, front end work and other heavy machinery
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5014875134918 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 1058Nm |
MFR Part No. | APP203T |
Model Number | APP203T |
No Load Speed | 7700rpm |
Noise / Vibration Information | 6.48 m/s² 94.7 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 1.94kg |