SKU:
PCL2701423E
MPN:
APP234
£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
Product Documents
The APP234 Prestige 3/4" impact wrench delivers a max of 1620 Nm of torque from its high performance motor. With consistently high performance air power fed through an air compressor, low vibration and smooth, balanced blows, this tool makes easy work of changing larger tyres. The uphill soft grip makes it comfortable to handle through prolonged periods. The highly durable magnesium body protects against rigorous use, while the tool's light weight of only 3kg makes it easy to use in hard to reach areas.
Features and Benefits
• Low vibration, smooth performance
• Twin hammer impact mechanism
• Lightweight, ergonomic design
• Swivel inlet
Typical Applications
• Maintenance of buses, trucks, farm machinery, truck tyre work and major engine tear down
Attribute | Value |
---|---|
Air Consumption | 6.9CFM |
Air Inlet Size | 3/8in. |
Body Style | Pistol Grip |
Brand | PCL |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 3/4in. |
EAN | 5014875190426 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 1620Nm |
MFR Part No. | APP234 |
Model Number | APP234 |
No Load Speed | 5750rpm |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 3.23kg |