£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
The Prestige APP271 has a max torque of 2712 Nm, making it ideal for heavy duty tasks in workshops and garages. Air power ensures an excellent power to weight ratio, with consistently high performance when fed through an air compressor. The wrench is highly durable and is easy to handle thanks to the side mounted handle which provides excellent control and accuracy during use. The 6" shank also ensures safety during use on HGVs for example.
Features and Benefits
• Excellent power to weight ratio - 2712 Nm at 7.9kg
• Air fed twin hammer mechanism which provides high power
• Swivel air hose inlet to prevent hose kinking
• Side mounted handle provides reliable control during use
Typical Applications
• Ideal for rigorous use in tyre changing applications on a variety of small and large vehicles
Attribute | Value |
---|---|
Air Consumption | 9.6CFM |
Air Inlet Size | 1/2in. |
Body Style | Inline |
Brand | PCL |
Compatible Hose Inner Diameter | 19mm |
Drive Size | 1in. |
EAN | 5014875134925 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 2712Nm |
Model Number | APP271 |
No Load Speed | 6200rpm |
Noise / Vibration Information | 12.88 m/s² 104.5 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 7.9kg |