£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
This air powered impact wrench is a durable, lightweight tool with a max torque of 540 Nm. It features a pin clutch hammer mechanism and forward/reverse modes. Air power from an air compressor allows the tool to work at continuously high performance for longer. This set comes in a tough carry cases, and features 10 chrome vanadium sockets along with the impact wrench.
Features and Benefits
• At 2kg, this lightweight tool is easy to use for prolonged periods
• Ergonomic handle ensures comfort and safety
• Excellent power to weight ratio
• Balanced, smooth performance
Typical Applications
• This tool is ideal for general purpose, medium duty use in busy workshops and factory settings
Kit Contents
• x1 APT205 1/2" Impact Wrench
• x10 Chrome Vanadium Impact Sockets 9, 10, 11, 13, 14, 17, 19, 22, 24, 27mm
• x1 5 in / 125 mm Extension Bar
• x1 Mini oiler
• x1 25ml Air Tool Oil
Attribute | Value |
---|---|
Air Consumption | 3.6CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5014875190556 |
ECLASS Code | 21052003 |
Includes | APT205 1/2" Impact Wrench, heavy duty chrome vanadium impact sockets, carry case |
Item | Air Impact Wrench |
Max. Torque Rating | 540Nm |
Model Number | APT205SET |
No Load Speed | 7500rpm |
Noise / Vibration Information | 1.39 m/s² 96.6 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 2.4kg |