£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
This twin hammer 1/2" air impact wrench has a max torque of 594 Nm, with air power ensuring continuously high performance for longer. It features smooth balanced action, and a positive action trigger which allows for variable speed adjustments. The aluminium housing ensures ample protection in harsh environments. With an air compressor feeding it, the impact wrench can work for lengthy periods without dropping power.
Features and Benefits
• Excellent power to weight ratio
• 4 forward and reverse settings for a variety of applications
• Balanced, smooth performance
• Robust aluminium design
Typical Applications
• Ideal for tyre changing and conventional, medium duty applications
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875122144 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 594Nm |
Model Number | APT208 |
No Load Speed | 8000rpm |
Noise / Vibration Information | 2.44 m/s² 101.8 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 2.63kg |