£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Product Documents
This air powered impact wrench has a max torque of 1,350 Nm, making it ideal for medium duty tasks. It has a single handed direction change feature, making it easy to use in tight spaces. It also features a non-slip comfortable grip, ideal for prolonged use. Connected to an air compressor, this powerful wrench works at full power for longer due to the continuous flow of air. With durable construction, the tool has a long lifespan and can withstand harsh conditions.
Features and Benefits
• Air -powered pin clutch hammer mechanism
• Rear exhaust through handle
• 3 forward operating impact settings for easy adjustment
• Non-slip handle makes using the 5kg wrench easier in tight spaces
Typical Applications
• Ideal for lorry, bus and farm machinery work
Attribute | Value |
---|---|
Air Inlet Size | 3/8in. |
Body Style | Pistol Grip |
Brand | PCL |
Drive Size | 3/4in. |
EAN | 5014875190228 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 1350Nm |
Model Number | APT230 |
No Load Speed | 4000rpm |
Noise / Vibration Information | 4.96 m/s² 108 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 5.61kg |