£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The APT233 1/2" Impact Wrench is a compact, lightweight and powerful tool which is ideal for prolonged use. The ergonomically designed handle reduces user fatigue, while the 800 Nm of torque makes easy work of conventional torque applications. With a fully insulated handle and housing, the impact wrench is durable and boasts a long tool life. At only 1.95kg, the wrench is easy to handle in hard to reach areas.
Features and Benefits
• Air-powered, ensuring excellent power to weight ratio
• Continuous high performance for longer, thanks to the air-fed twin hammer mechanism
• 4 forward impact settings for easy adjustment during varying tasks
• Forward and reverse mode
Typical Applications
• Steel assembly, construction, wood assembly, lorry maintenance and general machinery
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Body Style | Pistol Grip |
Brand | PCL |
Drive Size | 1/2in. |
EAN | 5014875190211 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 800Nm |
MFR Part No. | APT233 |
Model Number | APT233 |
No Load Speed | 8000rpm |
Noise / Vibration Information | 4.21 m/s² 85 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 1.95kg |