£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
This powerful air impact wrench delivers a max torque of 2440 Nm, meaning it can tackle heavy duty torque applications. It is highly durable, with a cast aluminium structure which ensures a long tool life even in harsh environments. The 1" drive and 200mm long extended shank ensures user safety and ease of use during extreme torque operations. The 3 forward operating impact settings allow for versatility of use and easy adjustment during use. The side handle ensures safety and maneuverability when handling the 11.5kg weight of the impact wrench.
Features and Benefits
• Twin hammer mechanism
• One knob combining power regulation and forward/reverse shift
• Excellent durability, ensuring a long tool lifespan
• Air-power ensures consistent high power for longer and a high weight-performance ratio
Typical Applications
• Heavy duty torque applications on HGVs, truck maintenance, steel assembly and heavy machinery
Attribute | Value |
---|---|
Air Inlet Size | 1/2in. |
Body Style | Inline |
Brand | PCL |
Drive Size | 1in. |
EAN | 5014875190235 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Max. Torque Rating | 2440Nm |
MFR Part No. | APT263 |
Model Number | APT263 |
No Load Speed | 5000rpm |
Noise / Vibration Information | 8.4 m/s² 102 dBa |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 11.5kg |