SKU:
CPC2691070L
MPN:
6151590570
£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for industries requiring reliable and powerful equipment, the CP6748EX-P11R Air Impact Wrench offers a maximum torque of 1085Nm, ensuring robust performance for tough jobs. The wrench features a compact and lightweight design. Its twin hammer mechanism is housed in an oil bath with a durable steel clutch, extending the tool's life. The wrench also includes a powerful regulator with four settings and an easy-to-use single-handed reverse function.
Features and Benefits
• Delivers up to 1085Nm, for incredibly effective handling
• Compact, lightweight design for ease of use and operator comfort during prolonged periods
• Durable construction features steel clutch housing for increased longevity
• Equipped with a multi-setting regulator and easy control features
• ATEX certified and IP6 dust-proof, suitable for use in hazardous environments
• Rubber grip on composite housing ensures a secure and comfortable grip
Attribute | Value |
---|---|
Air Consumption | 30CFM |
Air Inlet Size | 1/4in. |
Blows per Minute | 1200bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 200mm |
Max. Torque Rating | 1085Nm |
MFR Part No. | CP6748EX-P11R |
Model Number | CP6748EX-P11R |
No Load Speed | 8400rpm |
Noise / Vibration Information | Sound Power 104 db(A) Sound Pressure 93 db(A) Vibration 8.7 m/s² (ISO-28927-2) Vibration Uncertainty (K) 2.2 m/s² |
Power Source | Air |
Torque Range | (Fwd) 180 - 760Nm |
UNSPSC Code | 27112713 |
Weight | 2.4kg |