SKU:
CPT2698031P
MPN:
8941077320
£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
The CP7732 - 1/2" pistol grip impact wrench offers a remarkable power-to-weight ratio, delivering up to 610 Nm of torque, while measuring just 112mm in length, making it ideal for heavy-duty tasks where space is limited. The wrench features a jumbo hammer impact mechanism that ensures durability and robust performance. It also includes three power settings in both directions for precise control, tailored to both left and right-handed users with the capacity for one-handed operation. The impact wrench is not only powerful and precise but also lightweight at only 1.3 kg, reducing operator fatigue. The construction of the tool features a robust combination of steel and aluminium, ensuring both durability and ease of use.
Features and Benefits
• User-friendly design offers one-handed operation with control features accessible for both left and right-handed users
• Three power levels in both directions allow for versatile use
• Durable construction built with a steel impact mechanism housing and an aluminium handle
• Ideal for tight spaces with an overall length of only 112mm
• Lightweight weighing only 1.3 kg to minimize hand fatigue during extended use
Typical applications
• Garages
• Workshops
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1400bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 0015451715533 |
ECLASS Code | 21052003 |
Height | 175mm |
Item | Air Impact Wrench |
Length | 112mm |
Max. Torque Rating | 610Nm |
MFR Part No. | CP7732 |
Model Number | CP7732 |
No Load Speed | 9000rpm |
Noise / Vibration Information | Sound Power 106 db(A) Sound Pressure 95 db(A) Vibration 12.1 m/s² (ISO-28927-2) Vibration Uncertainty (K) 4.4 m/s² |
Power Source | Air |
Torque Range | (Fwd) 138 - 420Nm |
UNSPSC Code | 27112713 |
Weight | 1.3kg |
Width | 60mm |