SKU:
CPT2698850B
MPN:
8941077630
£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
Despite its lightweight design, the CP7763 3/4in. extra heavy-duty impact wrench delivers a powerful performance with a maximum torque of 1627Nm and a no-load speed of 6300rpm, making it suitable for high-stress environments where precision and power are crucial. The wrench is engineered for ease of use, featuring an intuitive forward/reverse lever and a four-position power regulator on both sides for adaptable performance. The wrench's ergonomic slide handle with a soft touch grip ensures comfortable use over long periods, reducing user fatigue. Built to last, it incorporates a twin hammer mechanism, a durable steel motor, and an aluminium housing with a composite cover on the clutch housing to withstand rigorous daily use.
Features and Benefits
• Offers 1630Nm of torque, ideal for heavy-duty applications
• Intuitive levers and adjustable power settings enhance operational flexibility
• Ergonomic design includes a slide handle with a soft grip, maximising comfort and control
• Durable construction features steel motor and aluminium housing for extended tool life
Attribute | Value |
---|---|
Air Inlet Size | 3/8in. |
Blows per Minute | 900bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | (1/2") 13.00mm |
Drive Size | 3/4in. |
EAN | 0015451566159 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 229mm |
Max. Torque Rating | 1627Nm |
MFR Part No. | 8941077630 |
Model Number | CP7763 |
No Load Speed | 6300rpm |
Noise / Vibration Information | 96 dB(A) |
Number of Batteries Supplied | 0 |
Power Source | Air |
Series | CP7763 |
Torque Range | 1630Nm |
UNSPSC Code | 27112713 |
Weight | 5.25kg |