SKU:
PRO2720034A
MPN:
DCF880M2-GB
£290.83
Ex VAT
£349.00
Inc VAT
Product Details
Product Specification
1/2" square drive 18V XR impact wrench Kit containing 2x 4.0Ah battery and charger in a heavy duty Carry Case plus an Extra Dewalt 4.0Ah Battery pack free of Charge
DCF880M2 Impact Wrench is ultra compact with a lightweight design allowing tradesman to work in restricted spaces.
Features and Benefits
• All metal gearing for efficient power transmission giving longer tool life and aluminium front housing provides high heat dispersion
• 18v XR li-ion technology features slide fit 4Ah li-ion batteries
• 1/2" square socket retention for effective, efficient torque delivery plus intelligent trigger allowing total control throughout extended tough working conditions.
• Bright white LED ring with delay feature allowing improved visibility and flashlight function.
• Designed for increases efficiency these latest intelligent XR lithium ion series of DeWALT tools use improved ergonomic design and rubber grips for increased overall grip and greater safe control.
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Drive Size | 01-Febin. |
ECLASS Code | 21052003 |
Includes | 2 x 4.0Ah XR Li-Ion Battery Packs with State of Charge Indicator Belt Hook Heavy Duty Kit Box Multi-Voltage XR Charger |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 203Nm |
MFR Part No. | DCF880M2-GB |
Model Number | DCF880M2 |
No Load Speed | 2300rpm |
Number of Batteries Supplied | 3 |
Power Source | Battery |
Series | DCF880M2-GB |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.6kg |