SKU:
DEW2728814R
MPN:
DCF902D2-GB
£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
This 12V XR brushless sub-compact 3/8" impact wrench is the ideal choice for restricted spaces. Weighing just 0.9kg this model is designed for portability and ease of use in cramped conditions. It delivers substantial power with 168Nm of fastening torque and 271Nm of breakaway torque. The tool features a 3/8" anvil with a hog ring for quick socket changes, and its efficient brushless motor not only ensures high performance but also increases tool longevity.
Features and Benefits
• Ultra-compact design is ideal for tight spaces with easy handling
• Provides 271Nm of breakaway torque, perfect for tough jobs
• Adjustable speed settings offer precise control suitable for various applications
• Enhanced battery efficiency allows 20% more runtime compared to previous models
• Features three LEDs on the nosecone to light up work areas effectively
Notes
• Includes 2 x 2.0Ah Batteries
• Additional battery sold here</a
• Charger sold here</a
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 5035048709948 |
ECLASS Code | 21052003 |
Includes | 2x 2.0Ah Batteries DCF902D2-GB Impact Wrench Multi-Voltage Charger TSTAK Case |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 168Nm |
MFR Part No. | DCF902D2-GB |
Model Number | DCF902D2 |
No Load Speed | 2850rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DCF902D2-GB |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 0.8 (excluding battery)kg |