SKU:
MAK2756088N
MPN:
DTW180Z
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
This DTW180Z compact 3/8" impact wrench is Ideal for automotive work, assembly, and construction, this tool delivers a high max fastening torque of 180Nm, suitable for a wide range of tasks from tightening to loosening bolts and nuts. The wrench features a brushless motor which enhances its efficiency and longevity and is remarkably compact and lightweight, making it easy to handle and reducing fatigue during prolonged use. Additionally, the forward/reverse rotation and a reverse rotation auto-stop mode--which stops impact and rotation within 0.2 seconds once the bolt is loosened--ensure safety and convenience.
Features and Benefits
• Delivers up to 180Nm with two-stage impact power selection
• Brushless motor enhances durability for longer tool life
• Compact and lightweight design ensures easy manoeuvrability and less user fatigue
• Features electric brake, forward/reverse rotation, and auto-stop mode for added safety and convenience
• LED job light improves visibility for working in low light conditions
Notes
• Body only - no batteries or charger supplied
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 0088381856706 |
ECLASS Code | 21052003 |
Includes | Belt Clip DTW180Z Impact Wrench |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 180Nm |
MFR Part No. | DTW180Z |
Model Number | DTW180Z |
No Load Speed | 2400rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DTW180Z |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.2kg |