SKU:
MAK2755861R
MPN:
DTW190RTJ
£374.00
Ex VAT
£448.80
Inc VAT
Product Details
Product Specification
Product Documents
This DTW190RTJ 18V 1/2" cordless impact wrench is a dependable, high-performance tool ideal for automotive use. This compact cordless wrench is designed for handling bolts ranging from M8 to M16, combining high fastening torque of up to 190Nm with user-friendly features to facilitate efficient operation. The impact wrench is lightweight and easy to manoeuvre, making it ideal for both tight spaces and prolonged use without fatigue. It includes a variety of operational enhancements such as an electric brake, variable speed control trigger, and forward/reverse rotation.
Features and Benefits
• Compact and lightweight design ensures easy handling and reduces user fatigue
• Enhanced safety features include battery protection circuit for increased tool lifespan
• Ergonomic handle design with a soft grip offers improved handling and control
• Equipped with an LED light to enhance visibility in dim environments
Typical Applications
• Changing car wheels
Notes
• Includes 2x 5.0Ah Batteries
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushed |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | 2x 5.0Ah Batteries Case Charger DTW190RTJ Impact Wrench |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 190Nm |
MFR Part No. | DTW190RTJ |
Model Number | DTW190RTJ |
No Load Speed | 2300rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DTW190RTJ |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.7kg |