£328.33
Ex VAT
£394.00
Inc VAT
Product Details
Product Specification
DW294-LX offers 440 Nm of deliverable torque in forward and reverse. Robust 3/4" anvil. Compact and lightweight to reduce user fatigue. Soft grip handle to reduce vibrations and to enhance user comfort. Robust design for increased durability.
Attribute | Value |
---|---|
Blows per Minute | 2700bpm |
Brand | DeWalt |
Capacity | Sandard Bolts: M20 |
Drive Size | 03-Aprin. |
EAN | 5035048136379 |
ECLASS Code | 21052003 |
Height | 216mm |
Includes | 3/4 in Ring Retainer |
Item | Corded Impact Wrench |
Length | 292mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 440Nm |
Model Number | DW294-LX |
No Load Speed | 2200rpm |
Noise / Vibration Information | Sound Power Level 95 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 7.9 m/s² (Impact tightening of fasteners of the maximum capacity of the tool) Vibration Uncertainty K 1.5 m/s² |
Power | 710W |
Power Source | Electric |
UNSPSC Code | 27112713 |
Voltage | 110VV |
Weight | 3.2kg |