SKU:
ING2707188F
MPN:
2236QTIMAX-2
£367.00
Ex VAT
£440.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These DXS2 1/2" Air Impact Wrenches set the benchmark for pneumatic tool performance. The 2236 models deliver an impressive 2034 Nm of breakaway torque, enabling efficient and powerful vehicle repairs. The innovative Drive Xchange System™ allows for easy swapping of anvils without sacrificing torque, providing versatility and convenience. Constructed with a durable titanium hammer case, these wrenches are designed for heavy-duty use while minimising noise with their quiet operation.
Features and Benefits
• 2034 Nm of breakaway torque for powerful performance
• Drive Xchange System™ offers Quick and easy anvil changes without torque loss
• Minimises noise for a more comfortable working environment
• Titanium hammer case enhances tool longevity and resilience
• Lightweight and well-balanced design for reduced operator fatigue
• Direct greasing system simplifies maintenance and extends tool life
Attribute | Value |
---|---|
Air Inlet Size | 1. / 4in. |
Brand | Ingersoll-Rand |
Drive Size | 1 . / 2in. |
EAN | 6630231710290 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Model Number | DXS2 |
Power Source | Air |
UNSPSC Code | 27112713 |