£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand AK43H Series Air Impact Anvil Sets allows for quick replacement of worn anvils to maintain torque power output. It provides superior impact power transfer compared to standard socket adapters, ensuring efficient and effective performance in demanding tasks.
Features and Benefits
• Allows for a speedy replacement to prevent any uncessesary blockers in productivity
• Designed with additional impact power transfer to further extend its applications
Typical Applications
• Designed for heavy equipment, truck repair, and tire services
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231707498 |
ECLASS Code | 21052003 |
Features | Hog Ring Retainer Type |
Includes | 3/4", 1/2" x 2", 1/2" x 4" |
Item | Air Impact Wrench Set |
MFR Part No. | AK43H |
Model Number | AK43H |
Power Source | Air |
Series | Drive Xchange System™ |
UNSPSC Code | 27112713 |