£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
The 1/2" Drive Pin Anvil Attachment is designed for use with the Ingersoll Rand DXS2 2236 Series Air Impact Wrenches. This attachment allows for quick replacement of worn anvils in less than a minute, ensuring consistent torque power output. It is essential for maintaining the performance and efficiency of the impact wrench in demanding applications such as heavy equipment and truck repair.
Features and Benefits
• Durable design ensures that tool life is maintained for as long as possible
• Quick replacement prevents any unnecessary delays
Typical Applications
• Can be used within the automotive industry when used with the Ingersoll Rand DXS2 2236 Series Air Impact Wrenches
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630231706644 |
ECLASS Code | 21052003 |
Features | For use with Ingersoll Rand DXS2 2236 Series Air Impact Wrenches |
Height | 184mm |
Includes | 1/2" Drive Pin Anvil Attachment |
Item | Anvil Attachment |
Length | 102mm |
MFR Part No. | AP41H |
Model Number | AP41H |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 0.5kg |