SKU:
CTL5952859B
MPN:
DCF899P2-GB
£218.00
Ex VAT
£261.60
Inc VAT
Product Details
Product Specification
Free DeWalt LED Work Light when you buy DeWalt DCF899P2 18V Impact Wrench
Impact Wrench
18V Impact Wrench features the latest generation XR 5.0Ah Li-Ion battery technology, whilst the powerful fan-cooled motor delivers up to 950Nm and 2400 impacts per minute making it ideal for heavy-duty fastening applications. Up to 1625Nm of ''breakaway'' torque to ensure the removal of the tightest bolts. Bright white LED provides improved visibility and the comfortable XR rubber grip provides maximum control and comfort. Sold with TSTAK kitbox for easy system transportation and storage when used with other TSTAK kitboxes
Features and Benefits
• Professional, highly-durable 18V BRUSHLESS XR Li-Ion High Torque Wrench
• Powerful yet efficient fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
• Up to 1625Nm of "breakaway" torque ensures removal of the tightest bolts
• 3 Speed and torque settings give you precise control to best suit your application
• 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and class-leading socket retention
• Bright white LED with delay feature for vastly improved visibility and flashlight functionality
Notes
• Max. free speed: 1900rpm
• Max. impact rate: 2400bpm
• Bit holder: 1/2" (external square)
• Max. torque: 950Nm
• Weight (net): 3.3Kg
• Supplied with 2x 5.0Ah Li-ion batteries, multi-voltage charger, and a TSTAK carry case
18V LED Pivot Torch
This LED torch is compact and lightweight with impact-resistant housing. The torch head pivots more than 90 degrees vertically and has a ratchet lock and integrated hook for hanging. This torch can also be used as a free-standing light. The LED bulb produces a 110-lumen output and has a 2-zone light pattern. The torch has an ergonomic design and a rubber grip for comfort.
Features and Benefits
• Compact, lightweight and durable
• 90-degree vertical pivot
• 110-lumen output
• Comfortable, ergonomic design
Typical Applications
• Lighting during work in various environments
Notes
• Battery and charger sold separately - the ideal battery for this product can be found by searching DEW2800462F
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | 18V LED Pivot Torch 2x 5.0Ah Li-ion batteries, multi-voltage charger, and a TSTAK carry case |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 950Nm |
MFR Part No. | DCF899P2-GB & DCL040-XJ |
Model Number | DCF899P2 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DCF899P2-GB |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.3kg |