SKU:
BCH2662138T
MPN:
06019E0101
£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The GDS 12V-115 combines lightweight and compact design with high precision and power. The Brushless EC motor technology and an optimised impact mechanism ensures up to 100% longer tool lifetime. It has a two stage power control system that gives the user maximum control over the power of the tool, whilst preventing over-tightening of smaller screws. The most compact solution in Bosch's 12v category, this 3/8" impact wrench has excellent handling in tight spaces. The powerful brushless motor boasts 115 Nm of torque, making it ideal for most conventional cordless impact driver applications. At only 1kg, this lightweight impact wrench is easy to maneuver and work with for extended periods.
Features and Benefits
• Electric brake for increased production and increased operator safety
• Very compact design for perfect handling, even in the tightest spaces and overhead
• Bright LED ring light for a clear view of the work area
• Forward and reverse rotation for inserting and removing screws
• Battery Capacity Indicator
Typical Applications
• This tool is intended for screws with diameters M4 - M12 and is ideal for fastening applications in hard to reach areas
Notes
• This impact wrench is compatible with all Bosch Professional 12v batteries and chargers (Professional 12v System). The ideal battery for this tool can be found by searching BCB2804218K
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 3165140765114 |
ECLASS Code | 21052003 |
Includes | Tool only |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 115Nm |
MFR Part No. | 06019E0101 |
Model Number | GDS 10.8V-EC |
No Load Speed | 2600rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDS 10.8V-EC |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 1kg |