SKU:
BCH2662677D
MPN:
06019J8370
£559.00
Ex VAT
£670.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Bosch GDS 18V-210 C Brushless 18V Impact Wrench is designed for powerful impact screwing applications. It features two default modes, self-tapping screw and wood screw, accessible through the user interface which ensures controlled operations and prevents damage to workpieces. With 210Nm tightening and 370Nm breakaway torque, the GDS 18V-210C offers exceptional performance. Compatible with Bosch Professional 18V batteries and chargers, as well as AMPShare, the multi-brand battery alliance, it offers versatility and reliability for tightening and removing metal bolts and nuts (M 6 - M 16).
Features and Benefits
• User interface with two default modes, self-tapping and wood screw
• Further modes can be adjusted and individualised via the Toolbox App
• Powerful 210 Nm tightening and 370 Nm breakaway torque performance
• Versatile three-speed/torque settings for more flexibility and control
Typical Applictions
• Can be used for DIY or professional applications such as automotive, construction and fabrication
Attribute | Value |
---|---|
Battery Capacity | 8.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 2600bpm |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Height | 240mm |
Includes | L-BOXX 136, 2 x 8.0 Ah ProCORE18V Li-ion battery, quick charger |
Item | Cordless Impact Wrench |
Length | 222mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1000Nm |
MFR Part No. | 06019J8370 |
Model Number | GDS 18V-1000 |
No Load Speed | 1750rpm |
Noise / Vibration Information | 13.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | GDS 18V |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.9kg |
Width | 86mm |