SKU:
BCH2662675B
MPN:
06019J8300
£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This Bosch® GDS 18V-1000 professional is a powerful impact wrench, designed with BITURBO Brushless Technology. This 18v tool has a max tightening torque of 1000Nm and a maximum breakaway torque of up to 1600Nm, making it ideal for structural steel construction, pipe fitting, general metal assembly, wood construction and lorry maintenance. The wrench allows for high versatility and controlled power thanks to its 3-speed/torque settings, meaning the tool can adapt to the user's needs. This impact wrench is compatible with all Bosch® professional 18v batteries and professional 18v chargers. The tool comes with ECP and EMP, a tool status indicator, LED light, a 1/2" tool holder with friction ring and a ladder clip. With a weight of 2.9 kg, the wrench is easy to use even in tight and challenging spaces.
Features and Benefits
• Freedom of cordless use allows for wide applicability
• Brushless motor ensures a long life, low noise and reliability
• 3 speed/torque settings make material-specific applications easy to perform
Typical Applications
• Ideal for heavy-duty tasks with machine screws from M10 to M24
Notes
• You can find the ideal battery for this impact wrench by searching the code BCB2807436P
Attribute | Value |
---|---|
Blows per Minute | 2600bpm |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Height | 240mm |
Includes | Body Only |
Item | Cordless Impact Wrench |
Length | 222mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1000Nm |
MFR Part No. | 06019J8300 |
Model Number | GDS 18V-1000 |
No Load Speed | 1750rpm |
Noise / Vibration Information | 13.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDS 18V |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.9kg |
Width | 86mm |