noscriptGDS 18V-1050H BRUSHLESS BITURBO High Torque I/Wrench 3/4", Body Only | Cromwell Tools

Bosch

GDS 18V-1050H BRUSHLESS BITURBO High Torque I/Wrench 3/4", Body Only

2 Variations

This 3/4" Impact Wrench features ECP, EMP, a tool status indicator, LED light, with friction ring plus through hole, and a ladder clip. The tool has three speeds and torque settings for excellent versatility and controlled adjustment for different applications. Available as a body only version or with body and L-BOXX Carry Case. With a weight of only 2.9kg, this impact wrench is easy to maneuver in hard to reach areas.

Features and Benefits
• BITURBO Brushless technology ensures all the power of a corded tool with the freedom allowed from the cordless action that comes from ProCORE 18V Batteries
• Ideal for particularly challenging work environments, as the impact mechanism provides a tightening torque of 1050 Nm and breakaway torque of 1700 m
• Versatile programming with three different speed and torque settings to customise your tooling

Typical Applications
• Metal applications (M10-M24) like structural steel construction, pipe fitting, wood construction, truck maintenance and metal assembly

Notes
• Compatible with all Bosch Professional 18V batteries and chargers. Batteries sold separately - the ideal battery for this impact wrench can be found by searching BCB2807436P