SKU:
BCH2662147T
MPN:
06019D8201
£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
The Bosch GDS 18V-300 Professional cordless impact wrench is a versatile tool suitable for both hobbyists and professionals. With its lightweight construction, variable speed, brushless motor, and battery operation capability, it offers convenience and efficiency for a variety of tasks. It is able to operate wth a high no-load speed of 2400rpm, and a high fastening torque of up to 300nm, ensuring quick and easy operation with great results.
Features and Benefits
• Brushless motor guarantees high power and runtimes with long tool lifetime
• Auto Bolt Release (ABR) shuts off the tool automatically when in reverse to prevent nut runoff and maintain safety
• LED light allows you to see what you are working on and prevents damage
Typical Applications:
• Automotive repairs and maintenance
• Construction projects
• Industrial machinery assembly and maintenance
• Plumbing and HVAC installations
• Electrical installations
• DIY projects
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3400bpm |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 3165140984416 |
ECLASS Code | 21052003 |
Height | 205mm |
Includes | Body Only |
Item | Cordless Impact Wrench |
Length | 163mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 300Nm |
MFR Part No. | 06019D8201 |
Model Number | GDS 18V-300 |
No Load Speed | 2400rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDS 18V |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.1kg |
Width | 61mm |