SKU:
BCH2662723Y
MPN:
06019J8000
£247.00
Ex VAT
£296.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The Bosch GDS 18V Professional 1/2" impact wrench, powered by BITURBO Brushless technology, offers cordless freedom combined with exceptional power. Its high-performing brushless motor, optimized for ProCORE18V batteries, ensures outstanding performance. With a maximum tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm, the new impact mechanism is tailored for heavy-duty tasks. The wrench provides three settings for precise control over speed/torque, enhancing versatility. It is compatible with all Bosch Professional 18V batteries and chargers, including the ProCORE18V system for maximum power (≥ 5.5 Ah), and it is also compatible with AMPShare, the multi-brand battery alliance.
Features and Benefits
• High power and cordless due to the ProCORE18V batteries and brushless motor
• Excellent performance for heavy duties with a tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm
• Controllable power due to 3-speed/torque settings
Typical Applications
• Ideal for a range of metal applications, including machine screws from M10 to M24, such as structural steel construction, metal assembly, pipe fitting, and truck maintenance, as well as wood construction
Attribute | Value |
---|---|
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | Body Only |
Item | Cordless Impact Wrench |
Length | 292mm |
Max. Torque Rating | 1000Nm |
MFR Part No. | 06019J8000 |
Model Number | GDS18V |
No Load Speed | 0 - 1750rpm |
Noise / Vibration Information | 13.5 m/s² |
Power Source | Battery |
Torque Range | 0-1000Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.9kg |