SKU:
BCH2662668T
MPN:
06019J2205
£154.00
Ex VAT
£184.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Bosch GDX 18V offers impressive power and versatility within Bosch's 18V lineup. Its compact size belies its ability to accommodate multiple tool sizes, providing convenience and flexibility for various applications. Equipped with an efficient brushless motor featuring Electronic Motor Protection, the cordless impact driver ensures high endurance and prolonged run times, ideal for demanding tasks. With a formidable torque of 200Nm and high no-load speeds of 3,400 rpm, it effortlessly tackles a wide range of tasks, making quick work of even challenging jobs.
Features and Benefits
• Powerful maximum torque at 200Nm and high no-load speed of 3,400 rpm makes short work of many tasks
• High impact rate of up to 4,000 bpm allows for great strength when in use
• Brushless motor for high power, great efficiency and even longer run times
Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery
Attribute | Value |
---|---|
Blows per Minute | 4200bpm |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Features | 2-in-1 tool holder with 1/4" internal hex and 1/2" square drive |
Height | 206mm |
Item | Cordless Impact Wrench |
Length | 147mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 200Nm |
MFR Part No. | 06019J2205 |
Model Number | GDX 18V-200 |
No Load Speed | 3400rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDX 18V |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.2kg |
Width | 61mm |