SKU:
KLD2790000B
MPN:
KWT-012-51
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
The 1/2in. mid torque impact wrench kit from Kielder® delivers impressive tightening power and optimal power to weight ratio. Ideal for use on heavy-duty fastenings, the compact design allows for comfortable access to tighter work spaces.
Features and Benefits
• Digital brushless motor reduces friction for a smooth operation
• Supplied with high-quality Li-ion batteries for a long-lasting performance
• Variable speed trigger which also switches from Hi / Lo torque enhances operator control
• The electronic brake halts rotation almost instantly for enhanced safety and control
• The base of the tool features an integrated LED light for clear visibility of the working area
• The square drive features a ball bearing for a reliably secured socket
• The soft grip handle has an ergonomic design for operator comfort
• Professional quality motor optimises power delivery and prolongs battery life
Contents
• 1x impact wrench
• 2x 4.0Ah batteries
• 1x charger
• 1x belt clip
• Pro carry case
Typical Applications
• Automotive
• Workshop
• Professional trades
Notes
• 3 year manufacturer's warranty provided when registered with Kielder®. Terms and conditions apply
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Kielder |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Max. Torque Rating | 700Nm |
MFR Part No. | KWT-012-51 |
Model Number | KWT-012 |
No Load Speed | 0 - 2750rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Torque Range | 350-700Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 2.2kg |