Kielder

KWT-085 Cordless Impact Wrench, 1/2in. Drive, 18V, Brushless, 1790Nm Max. Torque, 2 x 5.0Ah Batteries, 3.4kg

SKU:

KLD2790000A

MPN:

KWT-085-02

£257.00

Ex VAT

£308.40

Inc VAT

OUT OF STOCK

    Product Details

    Designed for professionals, the ultra high torque impact wrench from Kielder® features G-Square technology to deliver excellent tightening ability and breakaway torque. At only 3.4kg, the impact wrench is easy to maneuver even in tight areas.


    Features and Benefits
    • Digital brushless motor reduces friction for a smooth operation
    • Designed to handle heavy-duty industrial applications
    • Provides three torque and speed modes for versatile working
    • The electronic brake halts rotation almost instantly for enhanced safety and control
    • The base of the tool features an integrated LED light for clear visibility of the working area
    • The square drive features a friction ring for a reliably secured socket
    • The soft grip handle has an ergonomic design for operator comfort
    • Professional quality motor optimises power delivery and prolongs battery life


    Contents
    • 1x impact wrench
    • 2x 5.0Ah batteries
    • 1x charger
    • 1x storage case


    Typical Applications
    • Removes stubborn wheel nuts and heavy-duty fastenings


    Notes
    • 3 year manufacturer's warranty provided when registered with Kielder®. Terms and conditions apply


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-ion

    Body Style

    Pistol Grip

    Brand

    Kielder

    Brushed or Brushless

    Brushless

    Drive Size

    1/2in.

    ECLASS Code

    21052003

    Item

    Cordless Impact Wrench

    Max. Torque Rating

    1790Nm

    MFR Part No.

    KWT-085-02

    Model Number

    KWT-085

    No Load Speed

    660 - 2000rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Torque Range

    363-1050Nm

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    3.4kg