SKU:
MAK2755873R
MPN:
DTW25RTJ
£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2in. 18v LXT impact wrench is perfectly suited for working in automotive repair, construction, and assembly where high torque is essential. This compact tool, measuring only 165mm in length and lightweight in design, delivers up to 230Nm of maximum fastening torque, making it an ideal choice for accessing tight spaces. The wrench features a reversible drive and comfort grips for enhanced usability and control. Supplied with two 5.0Ah lithium-ion batteries, it provides extended run time and consistent power output.
Features and Benefits
• Compact lightweight design Ideal for tight spaces and continuous use without fatigue
• Provides up to 230Nm torque for effective fastening
• Features comfort grips and a reversible drive for easy operation
• Includes a 4pole motor and comes with two 50Ah batteries for prolonged tool life and performance
• Equipped with an LED light to illuminate the work area
Contents
• Tool Body
• 2 x 5.0Ah Lithium-ion Batteries
Typical Applications
• Automotive
• Industry
• Construction
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Makita |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | 2 x 5.0Ah Batteries Tool Body |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 230Nm |
MFR Part No. | DTW251RTJ |
Model Number | LXT |
No Load Speed | 0 - 2100rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.7kg |