SKU:
MLW2634913F
MPN:
4933447134
£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Efficient and robust, the Milwaukee M12 Sub Compact 1/2" Impact Wrench allows for high quality performance in tight spaces. Featuring battery cell monitoring, a fuel gauge fitted on board and a handle optimised to maximise grip, the tool epitomises prime tool performance. It has functional capabilities of 138 Nm, 0 - 2,500 rpm, and 0 - 3,300 ipm, making the Milwaukee impact wrench a versatile option.
Features and Benefits
• Comes with pin detent for use with universal sockets
• Is compatible with all MILWAUKEE® M12™ batteries
• REDLINK™ overload protection electronics for a superior longevity
• REDLITHIUM™ battery pack for durability and high performance over time
• Capable of achieving 138 Nm, 0 - 2,500 rpm, and 0 - 3,300 ipm
Notes
Has the benefit of Milwaukee's 3 Year Guarantee when registered.
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3400bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Includes | No batteries, kitbox or bag supplied |
Item | Cordless Impact Wrench |
Length | 171mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 138Nm |
MFR Part No. | 4933447134 |
Model Number | M12 BIW12-0 |
No Load Speed | 2550rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M12 |
Torque Range | 138Nm |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 1.1kg |