SKU:
MLW2634913C
MPN:
4933441985
£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Product Documents
The Sub Compact 3/8" Impact Wrench is ideal for automotive, construction, and maintenance applications where manoeuvrability and space are limited. This impact wrench combines high torque and advanced technology in a durable, user-friendly design. The full metal gearbox and state-of-the-art overload protection make it a reliable choice for professionals demanding efficiency and precision in their work, and Milwaukee's 3-year guarantee when registered adds an extra layer of confidence in its quality and durability.
Features and Benefits
• Compact design is just 165mm long, perfect for confined spaces
• REDLINK™ overload protection ensures durability and longevity of the tool and battery
• Full Metal Gearbox Delivers superior durability and maximizes torque output
• Works with all Milwaukee® M12™ batteries, offering flexibility
• LED Light Illuminates workspaces for enhanced visibility in low-light conditions
• Optimized Handle Provides improved grip and control during use
• REDLITHIUM™ Battery System Ensures extended run time and fade-free performance, enhancing productivity
• 3/8″ Square Drive with Friction Ring Facilitates quick and easy socket changes
Notes
• No batteries included with this product
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3300bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
ECLASS Code | 21052003 |
Includes | No kitbox or bag supplied |
Item | Cordless Impact Wrench |
Length | 165mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 135Nm |
MFR Part No. | 4933441985 |
Model Number | M12 BIW38-0 |
No Load Speed | 2500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M12 |
UNSPSC Code | 27112713 |
Voltage | 12V |
Weight | 1kg |