Milwaukee

M12 BIW38-202C Cordless Impact Wrench, 3/8in. Drive, 12V, Brushless, 135Nm Max. Torque, 2 x 2.0Ah Batteries

SKU:

MLW2634913B

MPN:

4933443899

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (1)

    Product Details

    This Sub Compact 3/8" Impact Wrench is a durable, powerful, and compact tool ideal for working in confined spaces. Despite its small size of 165mm, this tool delivers impressive torque, allowing for efficient operation even in the tightest areas. This impact wrench is robustly designed to handle demanding tasks with ease, making it an essential tool for those looking for efficiency, durability, and performance in compact environments, and the Milwaukee® 3-Year guarantee ensures user satisfaction.


    Features and Benefits
    • Compact design Measuring only 165mm, easily manoeuvres in restricted spaces
    • Equipped with a full metal gearbox for superior durability and maximum torque delivery.
    • Includes an LED light to illuminate work areas under any conditions
    • Optimized Handle is Designed for maximum grip and efficiency, enhancing user control
    • Features REDLINK™ overload protection to safeguard the tool and battery, extending their lifespan
    • REDLITHIUM™ Battery Pack Offers fade-free performance, ensuring longer run time and greater work output
    • Works with all Milwaukee® M12™ batteries, providing flexibility and convenience


    Notes
    • Includes 2 x 2.0Ah Batteries


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-ion

    Blows per Minute

    3300bpm

    Body Style

    Pistol Grip

    Brand

    Milwaukee

    Brushed or Brushless

    Brushless

    Drive Size

    3/8in.

    ECLASS Code

    21052003

    Includes

    2 x M12 B2 Battery packs, C12 C Charger, Kitbox

    Item

    Cordless Impact Wrench

    Length

    165mm

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    135Nm

    MFR Part No.

    4933443899

    Model Number

    M12 BIW38-202C

    No Load Speed

    2500rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Series

    M12

    UNSPSC Code

    27112713

    Voltage

    12V

    Weight

    1kg