noscriptM12 FUEL 1/2" 12V Impact Ratchet with Friction Ring | Cromwell Tools

Milwaukee

M12 FUEL 1/2" 12V Impact Ratchet with Friction Ring

2 Variations

The Milwaukee 12v M12 Li-ion FUEL 1/2in impact wrench is a powerful tool featuring a 1/2" anvil with a friction ring for quick and easy socket changes. Specifically designed to offer better access in tight spaces, this impact wrench has a compact overall length of only 125 mm. The FUEL technology ensures efficient performance and durability, making it a versatile and reliable choice for various applications where a compact and powerful impact wrench is required.

Features and Benefits
• Provides up to 339 Nm of maximum torque for handling difficult tasks
• 4-mode drive control offers the user precise control
• Bright LED work light provides workspace illumination
• Flexible battery system works with all Milwaukee® M12™ batteries

Notes
• MLW2634919B is body only. Batteries are available here • MLW2634919D includes 1 x 2.0Ah and 1 x 6.0Ah battery
• 4-Mode Control Settings -
• Mode 1 - 0-1200 RPM and 0-1100 IPM
• Mode 2 - 0-1800 RPM and 0-2100 IPM
• Mode 3 - 0-2700 RPM and 0-3200 IPM
• Mode 4 - Auto-Shut Off Mode prevents over-tightening of fasteners