£239.00
Ex VAT
£286.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Milwaukee® M12 FUEL™ right angle impact wrench series are versatile and powerful tools ideal for use in hard-to-reach areas. These impact wrenches balance exceptional power, delivering up to 270 Nm of fastening torque and 300 Nm of nut-busting torque, with a compact frame, equipped with advanced technology to maximize runtime and performance. These compact impact wrenches come in ½″ and ⅜″ drive sizes making them perfect for automotive, construction, and maintenance applications where space is limited.
Features and Benefits
• Compact design with 71mm head profile, designed for access in tight spots, enhancing usability in cramped conditions
• 4-mode drive control includes auto shut-off and bolt removal modes to prevent over-tightening and ensure greater control
• Durable build features POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ intelligence for superior durability, power, and battery efficiency
• Equipped with a premium rubber overmold for comfort and bright LED lights for workspace illumination
• Anvils with friction rings allow for easy and secure socket swapping
Notes
• MLW-263-0065N and MLW-263-0067Q are body only
Attribute | Value |
---|---|
Battery Capacity | 2.0 6.0Ah |
Battery Type | Lithium-ion |
Blows per Minute | 3600bpm |
Body Style | Angled |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 4058546360894 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 270Nm |
MFR Part No. | 4933478807 |
Model Number | M12 FRAIWF12-622X |
No Load Speed | 3000rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M12 Fuel |
UNSPSC Code | 27112713 |
Voltage | 12V |