noscriptM12FIW38 Fuel 3/8" Impact Wrench with Friction Ring | Cromwell Tools

Milwaukee

M12FIW38 Fuel 3/8" Impact Wrench with Friction Ring

2 Variations

This Milwaukee brushless Powerstate impact wrench is a powerful and versatile tool, ideal for use in automotive applications. With its robust brushless motor, it delivers up to 339Nm of torque and achieves speeds up to 25% faster, ensuring efficient operations. This impact wrench is engineered to handle demanding jobs offering superior torque, durability, and user-friendly features to streamline automotive tasks.

Features and Benefits
• Brushless Powerstate motor provides high torque output and faster application speed for increased productivity
• REDLINK plus intelligence offers advanced digital overload protection for both tool and battery, ensuring durability and enhancing performance under load
• Red lithium-ion battery technology delivers extended run time and battery life, ideal for prolonged use on automotive tasks
• Two speed and torque settings maximise application versatility to tackle various automotive tasks effectively
• Compact and lightweight design offers user comfort during prolonged use, especially in tight automotive spaces
• On-board fuel gauge provides state-of-charge indication for optimized energy management
• Efficient LED light illuminates the workspace for enhanced visibility, even in dimly lit environments

Notes
• MLW2634919K is body only - please see MLW2805455K, MLW2805460Q and MLW2802420K for batteries and charger