SKU:
MLW2634913M
MPN:
4933443590
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee® 1/2" Impact Wrench is a high-performing tool, perfect for tight spaces. This compact tool, measuring just 155 mm in length, is designed to deliver robust power in confined areas, making it ideal for automotive, construction, and maintenance tasks. This impact wrench is equipped with a robust set of features to enhance its usability and durability, backed by Milwaukee's 3-year guarantee when registered. Its compact nature paired with potent torque capabilities ensures it performs exceptionally well in spaces where larger tools can't operate.
Features and Benefits
• Only 155 mm long, perfect for accessing tight spaces
• The four-pole motor ensures high power while maintaining optimal power-to-weight ratio
• REDLINK™ Protection overload protection enhances the tool's and battery's durability
• Full metal gearbox construction for increased resilience and maximum torque
• ½″ square drive works seamlessly with universal sockets
• Features individual battery cell monitoring to optimize run time and prolong battery life
• Integrated LED light and onboard fuel gauge improve usability in dim conditions
• Compatible with all MILWAUKEE® M18™ batteries, ensuring versatility across different tools
Notes
• Body only, no batteries included
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blows per Minute | 3350bpm |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 4002395003266 |
ECLASS Code | 21052003 |
Includes | No kitbox, batteries or bag supplied |
Item | Cordless Impact Wrench |
Length | 155mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 240Nm |
MFR Part No. | 4933443590 |
Model Number | M18 BIW12-0 |
No Load Speed | 2450rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 |
UNSPSC Code | 27112713 |
Voltage | 18V |