SKU:
MLW2634913R
MPN:
4933447899
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
The Milwaukee® Compact Right Angle Impact Wrench is a perfect choice when needing a reliable and powerful wrench for tight spaces. The slim design, with a head of just 52mm and a length of 307mm, allows the wrench access to the most confined areas. The impact wrench not only promises high performance but also comes with the reassurance of Milwaukee's® 3-year guarantee when registered, making it a reliable addition to any toolkit.
Features and Benefits
• Compact design measuring just 307mm, allows the wrench to fit comfortably in tight spaces
• REDLITHIUM™ battery technology ensures longevity and superior performance, enhancing both runtime and work over the battery's life
• Multi-Handle Design Provides multiple grip options to maximize comfort and control
• Dual Speed Settings Tailors performance to various applications, offering greater versatility
• On-Board LED Light and Fuel Gauge Improves visibility and tracks battery life for efficient work in dim environments
• REDLINK™ Overload Protection Protects the tool and battery against overloads, ensuring durability
Typical Applications
• Tightening and loosening bolts in automotive settings
• Installing fixtures in confined spaces within plumbing
• General construction requiring precise torque in hard-to-reach places
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blows per Minute | 3400bpm |
Body Style | Angled |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 3/8in. |
EAN | 4002395006670 |
ECLASS Code | 21052003 |
Includes | No kitbox, batteries or bag supplied |
Item | Cordless Impact Wrench |
Length | 307mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 76Nm |
MFR Part No. | 4933447899 |
Model Number | M18 BRAIW-0 |
No Load Speed | 2250rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18 |
Torque Range | 40 / 76Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.8kg |