£344.00
Ex VAT
£412.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The M18 FUEL™ Friction Ring Impact Wrench Kits are powerful yet compact cordless impact wrenches suitable for a wide range of applications. With torque capabilities of up to 339 Nm, these wrenches excel in tight spaces, making them essential for various tasks in construction, electrical work, carpentry, and more.
Features and Benefits
• Compact design allows for impressive torque delivery in confined spaces
• 4-mode drive control allows users to shift between speed and torque settings for versatile applications
• Bolt removal control provides full torque output, then reduces rpms to prevent fastener drops
• Auto shut-off control limits torque for hand-tightening applications, ensuring user safety
• Tri-LEDs deliver high-definition lighting for enhanced workspace visibility
Typical Applications
• Electrical installation
• Carpentry work
Contents
• 2 x M18 B5 Battery Packs
• M12-18 FC Charger
• HD Box
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
EAN | 4058546346362 |
ECLASS Code | 21052003 |
Includes | 2 x M18 B5 Battery Packs HD Box M12-18 FC Charger |
Item | Cordless Impact Wrench |
Length | 124mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 339Nm |
MFR Part No. | 4933478445 |
Model Number | M18 FIW2F12-502X |
No Load Speed | 2400rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18 FUEL |
UNSPSC Code | 27112713 |
Voltage | 18V |