noscriptM18 Gen 3 FUEL™ Impact Wrenches with Friction Ring, Body Only | Cromwell Tools

Milwaukee

M18 Gen 3 FUEL™ Impact Wrenches with Friction Ring, Body Only

2 Variations

As part of the M18 Gen 3 FUEL™ series, these Milwaukee impact wrenches are engineered to excel in diverse applications. Available with either a 3/8-inch or 1/2-inch friction ring, they offer versatility to suit your specific needs with a maximum torque rating of 339Nm. Despite their robust capabilities, these tools boast a compact design, measuring just 124mm in length, making them ideal for use in tight or hard-to-reach spaces. Please note that these products are supplied as tool bodies only and do not include batteries, which must be purchased separately.

Features and Benefits
• The most compact cordless impact wrench in its class, allowing you to use the product even in confined spaces
• Delivers superior performance even at the maximum 339 Nm fastening torque
• 4-Mode drive control allows the user to adapt the tool to your specific needs in terms of both torque and speed
• Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to minimise fastener drop and cam out
• Auto shut-off control applies no more than 34 Nm of torque for applications that require hand tightening, to prevent accidental over tightening
• Product MLW2630652P also boasts tri-LEDs that deliver high definition lighting to increase workspace visibility and ensure accurate finishes

Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery
• Plumbing and HVAC installations, such as securing pipe fittings and tightening connections
• Electrical installations, for tightening electrical panels and conduit fittings securely
• DIY projects, ranging from furniture assembly to home improvement tasks like deck building and fence installation